Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Field Conversion Tach Mounting Kits, TK3600, Baldor Motor Type 3600D
See all 81 items in product family

Field Conversion Tach Mounting Kits, TK3600, Baldor Motor Type 3600D

Item #: WBB914325

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
Field Conversion Tach Mounting Kits, TK3600, Baldor-Reliance Motor Type 3600D

Complete kits consisting of fan cover (except TK3300), shaft extension coupling and tach adapter bracket with miscellaneous hardware. For use with Baldo Permanent Magnet and Shunt Wound motors. Tach kits will not work with Explosion Proof Motors (CDPX or CDX). .

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERTK3600
    • BALDOR MOTOR TYPE3600D
    • DESCRIPTIONField Conversion Tach Mounting Kits

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!