Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5XSCE0A95, 22mm, 3-Position Key Selector with Contacts, 1-0-2, KEY REMOVAL: 1

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Springer Controls N5XSCE0A95, 22mm, 3-Position Key Selector with Contacts, 1-0-2, KEY REMOVAL: 1

Item #: WBB1926621

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.50 Save up to 54%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Springer Controls N5XSCE0A95, 22mm, 3-Position Key Selector with Contacts, 1-0-2, KEY REMOVAL: 1

2 N5B11VN (2NO,2NC) contacts are included with this selector to ensure that it will be able to accommodate all normal motor applications. This oil-tight 3-position keyed selector is designed to fit in an industry standard 22 mm panel hole. The key is removable to enable the keyholder to restrict the motor operation at their disgression. Two keys are included. Please reference the "contacts acuated per position" column to ensure that this selector is ideal for your motor control application.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5XSCE0A9522
    • CONTACT TYPE2X N5B11VN (2NO,2NC)
    • BEZEL STYLEBlack N4X
    • POSITIONS1-0-2
    • OPERATOR TYPEMaintained
    • KEY REMOVAL POSITIONLeft(1)
    • HOLE DIAMETER22 mm
    • TYPEKey Operated
    • CONTACTS ACTUATED/POSITION1:2, 0:0, 2:1
    • COMPATIBLE CONTACTSN.C.(N5BO1VN),N.O.(N5B10VN),N.C./N.O.(N5B11VN),(2)N.O.(N5B20VN),(2)N.C.(N5B02VN)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!