Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FE1008SV1, 5-5/8" Enclosed Outdoor Ball Fan Motor 208-230 Volts 825 RPM 1/10 HP
See all 104 items in product family

Century FE1008SV1, 5-5/8" Enclosed Outdoor Ball Fan Motor 208-230 Volts 825 RPM 1/10 HP

Item #: WBB245000

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $154.95 ea.
4+ $153.95 ea.
Product Information
Customer Review
Product Q&A
5-5/8" Enclosed Outdoor Ball Fan Motor 208-230 Volts 825 RPM 1/10 HP

This Outdoor Fan Motor features a Ball Bearing design.

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFE1008SV1
    • HORSEPOWER1/10
    • MOTOR RPM 60Hz825
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETEAO
    • HERTZ50/60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Thru Bolt/Shell Hole
    • FULL LOAD AMPS0.6
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6-4/9
    • BEARING TYPEBall
    • SERVICE FACTOR1.00
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!