Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco G2244, 5" Cap-Can Motor 208-230 Volts 1075 RPM 1/4 HP CW
See all 104 items in product family

Fasco G2244, 5" Cap-Can Motor 208-230 Volts 1075 RPM 1/4 HP CW

Item #: WBB245538

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $117.95 ea.
4+ $113.95 ea.
Product Information
Customer Review
Product Q&A
5" Cap-Can Motor 208-230 Volts 1075 RPM 1/4 HP CW

  • These new permanent split capacitor motors from Fasco are designed for use in residential outdoor condenser fan and heat pump units (primarily up to 3.5 tons), requiring vertical shaft down with stud or flange mounting.
  • "Cap-Can" design

Product Specifications

    • BRANDFasco
    • MANUFACTURERS PART NUMBERG2244
    • HORSEPOWER3/4
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAMETEAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • THERMAL PROTECTIONAuto
    • RATED RPM1075
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS1.95
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES5-1/2
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!