Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors Refrigeration Duty Motor, X529, 1/2HP-1/3HP, 900RPM, 208-230/460V, 3PH, 56HZ, OPAO
See all 51 items in product family

Marathon Motors Refrigeration Duty Motor, X529, 1/2HP-1/3HP, 900RPM, 208-230/460V, 3PH, 56HZ, OPAO

Item #: WBB871652

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $450.95 ea.
4+ $445.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Refrigeration Duty Motor, X529, 1/2HP-1/3HP, 900RPM, 208-230/460V, 3PH, 56HZ, OPAO

Replacement motors for refrigeration equipment.

Product Specifications

    • BRANDMarathon Motors
    • MANUFACTURERS PART NUMBERX468
    • HORSEPOWER1/2/2018
    • MOTOR RPM 60Hz900
    • VOLTAGE208-230/460
    • PHASE3
    • FRAME56HZ
    • ENCLOSURE TYPETENV
    • HERTZ60
    • SPEEDS2
    • ROTATIONREV (Reversible)
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • RATED RPM900
    • MOUNTINGRigid
    • BEARING TYPEBall
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • INSULATION CLASSH
    • SERVICE FACTOR1
    • AMBIENT TEMP C70
    • DUTYContinuous AOM
    • WEIGHT LBS31
    • ASSEMBLYF1 Only
    • FL AMPS2.9-'3/1.5
    • ENCLOSUREOPAO
    • OPPOSITE END BEARINGBall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!