Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Weigh-Tronix 7815R Shipping Digital Scale with Remote Display 150 lb x 0.05 lb
See all 15 items in product family

Avery Weigh-Tronix 7815R Shipping Digital Scale with Remote Display 150 lb x 0.05 lb

Item #: WBB346259

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 620.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Avery Weigh-Tronix 7815R Shipping Digital Scale with Remote Display 150 lb x 0.05 lb

These scales are particularly suited to shipping/warehouse applications and general purpose weighing. These are very affordable scales with accurate weights.



Product Specifications

    • BRANDAvery Weigh-Tronix
    • LENGTH INCHES12-1/2
    • WIDTH INCHES14
    • HEIGHT INCHES4-3/16
    • CAPACITY LBS150
    • CAPACITY KG75
    • READABILITY LB0.05
    • READABILITY KG0.02
    • DESCRIPTIONShipping Scale
    • MANUFACTURERS PART NUMBERAWT05-508636
    • MODEL7815
    • READABILITY OZ--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cost value

Your review: gets the job done and helps with wt counting

Pros: great for counting small parts for inventory

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!