Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 21at5/12-2 - Min Qty 3
See all 55 items in product family

12 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 21at5/12-2 - Min Qty 3

Item #: WBB377520

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($42.00)

Price: $14.00
Product Information
Customer Review
Product Q&A
12 Tooth Timing Belt
  • AT5mm pitch
  • Aluminum
  • 19.1mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM22.2
    • FACE WIDTH MM15.0
    • OVERALL LENGTH MM21.0
    • PULLEY BELT WIDTH MM10.0
    • BELT SIZE MM10
    • FLANGE MATERIALSteel
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM12.00
    • TOOTH STYLEAT5mm pitch
    • MANUFACTURERS PART #21AT5/12-2
    • OUTSIDE DIAMETER MM17.9
    • WEIGHT LBS0.04
    • CONSTRUCTIONAluminum
    • # OF TEETH12
    • BELT SIZE INCH0.394
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!