Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 66t10/25-2 - Min Qty 2
See all 54 items in product family

25 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 66t10/25-2 - Min Qty 2

Item #: WBB377913

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($79.90)

Price: $39.95
Product Information
Customer Review
Product Q&A
25 Tooth Timing Belt
  • T10mm pitch
  • Aluminum
  • 79.58mm Outside Diameter

Product Specifications

    • MANUFACTURERB & B Manufacturing
    • # OF TEETH25
    • OUTSIDE DIAMETER MM77.8
    • TOOTH STYLET10mm pitch
    • MANUFACTURERS PART #66T10/25-2
    • FACE WIDTH MM56.0
    • FLANGE DIAMETER MM82
    • BORE MM12.0
    • CONSTRUCTIONAluminum
    • TYPE6F
    • BRANDB & B Manufacturing
    • WEIGHT LBS1.69
    • HUB DIAMETER MM60.00
    • OVERALL LENGTH MM66.0
    • PULLEY BELT WIDTH MM50.0
    • BELT SIZE MM50
    • FLANGE MATERIALSteel
    • BELT SIZE INCH1.968

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!