Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 31t10/32-2 - Min Qty 2
See all 54 items in product family

32 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 31t10/32-2 - Min Qty 2

Item #: WBB377849

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($77.90)

Price: $38.95
Product Information
Customer Review
Product Q&A
32 Tooth Timing Belt
  • T10mm pitch
  • Aluminum
  • 101.86mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM108
    • FACE WIDTH MM21.0
    • OVERALL LENGTH MM31.0
    • PULLEY BELT WIDTH MM16.0
    • BELT SIZE MM16
    • FLANGE MATERIALSteel
    • MANUFACTURERB & B Manufacturing
    • BORE MM10.0
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM65.00
    • TOOTH STYLET10mm pitch
    • MANUFACTURERS PART #31T10/32-2
    • OUTSIDE DIAMETER MM100.0
    • WEIGHT LBS1.09
    • CONSTRUCTIONAluminum
    • # OF TEETH32
    • BELT SIZE INCH0.63
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!