Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, QD30H150
See all 123 items in product family

30 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, QD30H150

Item #: WBB378044

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95
Product Information
Customer Review
Product Q&A
30 Tooth Timing Belt
  • (H) 1/2 pitch
  • Clear Zinc Plated Steel
  • 4.775" Outside Diameter

Product Specifications

    • CONSTRUCTIONSteel
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • WEIGHT LBS5.30
    • BORE TYPEQD Bushing
    • # OF TEETH30
    • PITCH DIAMETER INCH4.775
    • BELT SIZE MM38.1
    • TOOTH STYLE(H) 1/2 pitch
    • MANUFACTURERS PART #QD30H150
    • BELT SIZE INCH1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!