Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, TL48L050
See all 107 items in product family

48 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, TL48L050

Item #: WBB377989

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
(L) 3/8 Pitch Timing Belt Pulley

This 48 Tooth Taper-Lock Bore Timing Belt Pulley has 5.73" Outside Diameter and fits 1/2" belt.

Product Specifications

    • BELT SIZE MM12.7
    • MANUFACTURERB & B Manufacturing
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing
    • BORE TYPETaper-Lock
    • TOOTH STYLE(L) 3/8 pitch
    • MANUFACTURERS PART #TL48L050
    • WEIGHT LBS3.20
    • CONSTRUCTIONSteel
    • # OF TEETH48
    • PITCH DIAMETER INCH5.730
    • BELT SIZE INCH0.5
    • TYPE8F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!