Multi-Clean® Multi-Scrub Crème Cleanser - Floral, Quart Bottle, 12 Bottles - 902328
Write a Review
|
Questions & Answers (0)
Product Description
MULTI-SCRUB Creme Cleanser is an advanced cleaner formulated with a unique blend of surfactants, brighteners and mild abrasives that work together to achieve superior cleaning performance. Removes stubborn spots, soap-scum, grease and grime on all scratch resistant surfaces. Use on ceramic tiles, grout, drinking fountains, steam tables, sinks, counter tops, wash basins, shower stalls, bathtubs, toilet bowls, urinals, and any surfaces not harmed by mild abrasives. Apply to surfaces with a damp sponge or cloth. Loosen soil with agitation. Rinse with water. For deep shine, buff with a dry cloth. On stainless steel, rub with grain direction. Always wear rubber gloves.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 14-1/2 in |
| Weight | 28 lbs |
| Size | 32 oz |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Specific Gravity | 1.2 |
| pH | 12 |
| Color | White |
| Application | Scrubbing |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Hospitality |
| VOC Content | 0 |
| Scent | Floral |
| Size Type | Quart Bottle |
| Helps Remove | Stubborn Spots, Soap Scum, Grease, Grime |
| Description | Multi-Scrub Crème Cleanser |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | 902328 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Water Solubility | Complete |
| Dilution Ratio | RTU |
| Brand | Multi-Clean |