Cardioid Dynamic Cassette Microphone
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | DY-5 |
| Description | Cardioid Dynamic Cassette Microphone |
| Color | Black |
| Brand | HamiltonBuhl |
Related Products
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black full motion TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 40" - 84" (VESA size 100 x 100mm, 200 x 200mm, 400 x 400mm, 600 x 400mm) and will hold up to 100 pounds weight capacity. 10° tilt reduces glare from your screen for a better viewing experience. Great for doctor's offices, daycares or playrooms, mounting your ...
Features: Dual signal UHF high band Polar Pattern: Dynamic Cardioids Digital sound processing Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency range: 614MHz-698MHz Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±25kHz with limiting compressor Frequency Response: 40Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: Audio dynamic range: 90dB Service area: 200 ft Comes with two handheld microphones VU meter LCD display with microphone frequency Available in Five different sets allowing you to use up to 10 ...
This easy-to-use sit-stand desk converter allows you to instantly raise or lower your keyboard and two displays in one simple motion, keeping your system stable as you work. Includes a complementary worksurface and larger keyboard tray. WorkFit-S transforms an office into an ergonomic workstation. It's easy to adjust through the full range of motion, moving straight up and down so it won't intrude into your space upon standing. The keyboard sits below the desktop height for better ergonomic comfort when sitting. Features: Includes height-adjustment column, desk clamp, crossbar, two (2) ...
Features: Single Headset & Lapel UHF microphone system Transducer type: Dynamic Polar Pattern: Unidirection Service area: >75 feet Silence circuit cuts static noise if microphones are off or out of range Auto mute circuit reduces popping noise Adjustable gain control Maximum deviation range: ±45kHz Output: 1/4" Frequency Response: 40Hz-15kHz ±3dB Signal to noise ratio: >80 dB Modulation mode: FM Audio dynamic range: >98dB
The AE-55 is the essential K-12 universal headset designed for academic success in any learning environment. Built for performance, comfort, and durability, while delivering on the various state testing and TELPAS requirements with noise cancelling microphone technology and passive noise reduction to enhance focus and clear communication. Benefits: Easy to clean and store Perfect choice for 1:1 learning Durable and dependable Helps to maintain focus with noise reduction Ambidextrous design Headband adjusts for a comfortable fit