Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wrapping Paper - 40-Lb. Kraft - 36"X900'

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Wrapping Paper - 40-Lb. Kraft - 36"X900'

Item #: WBB2057155

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $111.95
Clearance Price: $ 41.95
Product Information
Customer Review
Product Q&A
Wrapping Paper - 40-Lb. Kraft - 36"X900'

Wrap boxes, parts, books with Wrapping Paper for UPS, parcel post or local delivery. Can also be used as crumpled packing material to protect package contents.

Product Specifications

    • WIDTH INCHES36
    • COLOR FINISHKraft
    • MANUFACTURERS PART NUMBER81143
    • CONSTRUCTIONPaper
    • LENGTH FEET900

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!