Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products HOL-DEX Permanent Peel & Stick Shelf/Bin Label Holders, 1  In. Label Holder, 12/BX - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

C-Line Products HOL-DEX Permanent Peel & Stick Shelf/Bin Label Holders, 1 In. Label Holder, 12/BX - Pkg Qty 2

Item #: WBB1574610

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.94 Save up to 41%
$10.00 each

Sold in packages of 2

Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products HOL-DEX Permanent Peel & Stick Shelf/Bin Label Holders, 1 In. Label Holder, 12/BX

Easily label bins, file cabinets, and more. Permanent self-adhesive clear plastic holders stick to almost any surface. Relabeling is easy; simply slide in new white paper insert (included). 1 inch height x 6 inch length. Can be cut to any size. Each box includes 12 Label Holders, Write-on Inserts.

Product Specifications

    • LENGTH INCHES2-3/8
    • WIDTH INCHES6-5/8
    • HEIGHT INCHES2-3/8
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • BRANDC-Line Products
    • TYPEAccessory
    • WEIGHT LBS0.26
    • SHEETS PER UNIT12
    • MANUFACTURER PART NUMBER87337
    • ACCESSORY TYPELabel Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!