Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Self-Adhesive File Folder Labels, 3-7/16" x 9/16", White, 248/Pack
See all 17 items in product family

Universal Self-Adhesive File Folder Labels, 3-7/16" x 9/16", White, 248/Pack

Item #: WBB1428260

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.92
Product Information
Customer Review
Product Q&A
Accessories
Universal Self-Adhesive File Folder Labels, 3-7/16" x 9/16", White, 248/Pack

Create a professional-looking filing system and organize for a more efficient office. Apply quickly and easily. Permanent adhesive keeps labels in place. Use for labeling and color-coding files. Feeds smoothly through inkjet and laser printers, as well as typewriters. Label Size - text: 3-7/16 x 9/16; Label Color(s): White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3-7/16
    • HEIGHT INCHES9/16
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONSelf-Adhesive File Folder Labels
    • PACKAGE QUANTITY248 Tabs/Pack
    • STYLESelf-Sticking
    • TYPEFile Folder Tabs
    • MANUFACTURER PART NUMBERUNV60101

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed