Scientific Calculators

Scientific Calculators
| Compare | Image | Solar Power | Number of Display Digits | Depth | Width | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Yes | 10 | 6-1/10 in | 3-1/5 in | 3/4 in | WBB1140805 | $24.00 | ||
![]() | Yes | 16 | 7-1/4 in | 3-1/5 in | 3/4 in | WBB1140855 | $30.95 | ||
![]() | Yes | 16 | 7-1/4 in | 3-1/3 in | 3/4 in | WBB1140865 | $34.95 | ||
![]() | Yes | 10 | 1/4 in | 1/5 in | 2-4/5 in | WBB1001682 | $33.95 | ||
![]() | No | 10 | 6 in | 3-1/10 in | 4/5 in | WBB1140891 | $17.75 |
Related Products
12-digit print calculator offers Microban protection and fast, two-color ribbon printing. Design features a large 12-digit (12mm) blue fluorescent display with punctuation, and contoured keys for smooth, continuous calculations. Print 3.7 lines per second on standard 2-1/4" paper rolls. Functions include key-cost/sell/margin calculations, percent change, auto add-one discount function, floating (F) or fixed decimal (6, 3, 2, 1, 0) add (A) and constant (K) modes, item count and round up/off/down selector. View date and time on display or receipt with calendar/clock function. Built-in tax ...
Commercial dual power desktop calculator offers a 12-digit liquid crystal display (LCD) with automatic 3-digit punctuation. Multiple Use key simplifies business calculations to save time and increases efficiency by handling functions like margin, markup, selling prices, costs, percent changes. Functions include independently accessible four-key memory plus second two-key memory function, round up/off/down, add mode, fixed (3, 2, 0)/floating decimal, and Constant and Sigma mode selectors. Solar-powered operation with battery backup prevents memory loss. Twin power sources include built-in ...
Portable AC/DC printing calculator features a large 12-digit liquid crystal display (LCD), and two-color serial printer with punctuation. Prints approximately 2 lines per second with positive numbers in black, negative numbers in red) on standard-size paper rolls. Features clock and calendar function, and prints date and time. Cost/sell/margin keys allow convenient calculation of cost price, selling price and margins. Tax keys allow for easy tax calculations. Change calculation mode works as cash register. Enter total amount, type in currency received and change will be calculated. ...
12-digit calculator features antimicrobial protection to reduce growth of microbes and bacteria that may cause odors or discoloration. Prints 2.7 lines per second in two colors and prints time and date. Offers a liquid crystal display (LCD) with 19mm height, and built-in metal paper arm. Functions include cost/sell/margin; time/date; tax +/- keys; grand total; sigma switch; delta percent; percent; change sign; four-key memory; and date/nonadd. Weighs 1.2 lb. AC/DC powered. Includes AC adapter. Uses four AA batteries (sold separately). Features Item Count Sigma Markup and Selectable ...
Heavy-Duty Print/Display Calculator features Microban protection, a large blue fluorescent 12-digit display with punctuation and two-color heavy-duty printer ribbon. Print 4.5 lines per second. Microban antibacterial protection inhibits growth of bacteria, mold, mildew and fungus that leads to product deterioration. Functions include four-key memory, clock/calendar, markup/profit margin, floating or fixed decimal (6, 3, 2, 1, 0), add mode, constant modes, item count, conversion/average/time calculation, and a grand total key for quick, efficient calculations. Calculator runs on AC power. ...





