Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DayMinder® Hardcover Weekly Appointment Book, 4 7/8 x 8, Black, 2018

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

DayMinder® Hardcover Weekly Appointment Book, 4 7/8 x 8, Black, 2018

Item #: WBB1599629

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.99 Save up to 33%
Qty Price
1 $21.55 ea.
2 $17.43 ea.
3+ $16.11 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DayMinder® Hardcover Weekly Appointment Book, 4 7/8 x 8, Black, 2018

Hardcover appointment book keeps your records protected. Twin wire binding allows book to lie flat when open. Storage pocket is perfect for receipts, business cards, airline tickets. Tabbed monthly dividers and telephone/address section for quick look-ups. Pages are printed on quality recycled paper. Size: 4 7/8 x 8; Page Color/Theme: White; Appointment Ruling: 8 AM to 5 PM; Edition Year: 2018.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4-7/8
    • HEIGHT INCHES8
    • COLOR FINISHBlack
    • BRANDDayMinder®
    • CALENDAR TERM12 Month
    • DESCRIPTIONRecycled Weekly Appointment Book, Black, 4 7/8" x 8", 2015
    • MANUFACTURERS PART NUMBERG210H00
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Week Per 2 Page
    • TYPEPlanner/Organizer
    • COVER MATERIALSHard
    • DATE FORMATWeekly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEDates Only
    • CERTIFIED/APPROVED EPA/CPG Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!