Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Mop Holder Strip & Shelf UJ13B, 36"L, 4 Holders, Surface Mounted
See all 36 items in product family

A&J Washroom Mop Holder Strip & Shelf UJ13B, 36"L, 4 Holders, Surface Mounted

Item #: WBB924441

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Mop Holder Strip & Shelf UJ13B, 36"L, 4 Holders, Surface Mounted

Fabricated of #18 gauge stainless steel with #4 satin finish. Units with greater widths require additional hooks. Upper portion of strip is formed in the shape of a "hat" channel, that is utilized as a shelf, projects 3 3/4" from wall surface. Lower portion is angled to add rigidity and strength to strip.

Product Specifications

    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBERUJ13B
    • TYPEMop Holder Strip & Shelf
    • COLOR FINISHStainless
    • DESCRIPTIONMop Holder Strip & Shelf
    • STYLE4 Holders
    • MOUNT TYPESurface Mounted
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed