Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smead® Poly Padfolio with Expanding File, 10-7/8" x 13-1/2", Black
See all 41 items in product family

Smead® Poly Padfolio with Expanding File, 10-7/8" x 13-1/2", Black

Item #: WBB859463

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $16.50 Save up to 17%
Price: $ 13.75
Product Information
Customer Review
Product Q&A
Accessories
Smead® Poly Padfolio with Expanding File, 10-7/8" x 13-1/2", Black

Handy Padfolio includes seven-pocket expanding file with flap to secure contents. Two generous pockets hold CDs or other loose items. Padfolio includes two index card/business card pockets and elastic pen loop. Letter-size, ruled pad can be inserted two different ways, making the item perfect for left-handed or right-handed users. Entire Padfolio is secured with hook-and-loop closure.

Product Specifications

    • WIDTH INCHES10-7/8
    • DEPTH INCHES--
    • HEIGHT INCHES13-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • CARRYING METHODHand Held
    • CLOSUREHook and Loop
    • DESCRIPTIONPoly Padfolio with Expanding File
    • MANUFACTURERS PART NUMBERSMD85830
    • PACKAGE QUANTITY1 Each
    • STYLEExpanding
    • TYPEPortfolio / Padfolio
    • BRANDSmead®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Received as gift - Love this Padfolio!

Your review: It is the perfect grab-n-go for meetings, project planning to keep notes and collaborative documents & files together in one place. I don't know what I would do without it!

Pros: Light weight, sturdy, 360* folding, durable, & plenty of capacity

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!