Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cardinal® Sewn Vinyl Pad Holder, Letter-Size, 9-3/4" x 12-1/4", Burgundy
See all 41 items in product family

Cardinal® Sewn Vinyl Pad Holder, Letter-Size, 9-3/4" x 12-1/4", Burgundy

Item #: WBB859375

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.35 Save up to 7%
Price: $ 24.50
Product Information
Customer Review
Product Q&A
Accessories
Cardinal® Sewn Vinyl Pad Holder, Letter-Size, 9-3/4" x 12-1/4", Burgundy

This letter-size vinyl pad holder features a flexible cover and radius brass corners. Offers an inside pocket, note holder slot, a pen loop and two card pockets. Pad holder includes ruled writing pad.

Product Specifications

    • WIDTH INCHES9-3/4
    • DEPTH INCHES--
    • HEIGHT INCHES12-1/4
    • COLOR FINISHBurgundy
    • CONSTRUCTIONVinyl
    • CARRYING METHODHand Held
    • CLOSUREFolds Closed
    • DESCRIPTIONSewn Vinyl Pad Holder
    • MANUFACTURERS PART NUMBERCRD47222970
    • PACKAGE QUANTITY1 Each
    • STYLEPadfolio
    • TYPEPortfolio / Padfolio
    • PAD SIZELetter
    • BRANDCardinal®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!