Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Dictation Cassette Standard 90 Minute

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sparco Dictation Cassette Standard 90 Minute

Item #: WBB1532535

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.49 Save up to 8%
Price: $ 2.29
Product Information
Customer Review
Product Q&A
Accessories
Sparco Dictation Cassette Standard 90 Minute

Dictating cassette features low noise, stretch-free tape. Leaderless, standard cassette delivers instant-start dictation.

Product Specifications

    • BRANDSparco™
    • DESCRIPTIONDictating Audiocassette
    • MANUFACTURERS PART NUMBER74834
    • PACKAGE QUANTITY1
    • STYLEAudio Cassette
    • TYPERecordable Media
    • SUB-TYPEStandard
    • STORAGE CAPACITY90 Minute

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!