Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Biodegradable 21-Pocket Legal Size Expanding File with Handle, Black, 1/EA

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

C-Line Products Biodegradable 21-Pocket Legal Size Expanding File with Handle, Black, 1/EA

Item #: WBB1574601

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($26.00)

List Price: $21.93 Save up to 41%
Price: $13.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Biodegradable 21-Pocket Legal Size Expanding File with Handle, Black, 1/EA

Made from acid-free, archival quality polypropylene. Contains an additional additive that allows it to biodegrade when tested according to the ASTM D5511*. Includes preprinted tab inserts, plastic locking closure and carrying handle. For legal size (14 x 8 1/2) document storage. Features 21 pockets and 20 tabs. Holds 1000+ sheets of 20# legal and/or letter size weight paper and is capable of carrying 25lbs. Black. * Visit attributes.c-lineproducts.com to learn about ASTM testing and the time and conditions it takes for these products to biodegrade. Because of the wide variation in landfill systems, actual timing may vary. Incidental parts (plastic locking closure and carrying handle) are not expected to biodegrade.

Product Specifications

    • LENGTH INCHES5-3/4
    • WIDTH INCHES15-1/4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTION21-Pocket Expanding File with Handle
    • DOCUMENT SIZELegal
    • EXPANSION5"
    • MANUFACTURERS PART NUMBER48320
    • PACKAGE QUANTITY1
    • SIZELegal
    • STYLEExpandable File Folders
    • TYPEFile Folder
    • WEIGHT LBS1.375
    • OVERALL EXPANSION5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!