discount codeFree shipping over 300

Applied at checkout

HP® 82 Ink Cartridge C4913A, Yellow

HP® 82 Ink Cartridge C4913A, Yellow

Item #: WBB890881

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity Discount

  • Buy 1-2 $67.95 ea.
  • Buy 3+ $63.95 ea.

Quantity

Popular item in this category

HP® 82 Ink Cartridge C4912A, Magenta

Ships same day.

Not Yet Rated

$67.95

Customers Also Viewed

HP® 82 Ink Cartridge C4913A, Yellow

HP 82 69 ml Yellow Ink Cartridge. Experience ultimate photo quality with HP's color layering technology and high-resolution printing. HP 82 inks are designed to produce vibrant, high-impact images, clear, accurate line quality and professional results with every print. Built-in smart features monitor ink levels to eliminate guesswork. Smart technology enables ink cartridges, printheads and printer to communicate and maximize quality and performance. User alert provided when supplies need to be replaced.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC4913A
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD1430
  • MACHINE COMPATIBILITYHP Designjet 500 Series 510 Series 800 Series 815mfp 820mfp cc800ps Series
  • COMPATIBLE BRANDHP
  • PRINT COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® 82 Ink Cartridge C4913A, Yellow

HP® 82 Ink Cartridge C4913A, Yellow

Item #: WBB890881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top