Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LCD3505BLK 30"-60" Low Profile Monitor Wall Mount - Black

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

TygerClaw LCD3505BLK 30"-60" Low Profile Monitor Wall Mount - Black

Item #: WBB2219236

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.99 Save up to 16%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
TygerClaw LCD3505BLK 30"-60" Low Profile Monitor Wall Mount - Black

TygerClaw LCD3505BLK Low-Profile(Fixed) wall mount is designed for most 30" to 60" flat-panel TVs up to 165lbs/75kgs, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES1
    • HEIGHT INCHES21
    • COLOR FINISHBlack
    • DESCRIPTIONFixed TV Wall Mount
    • WEIGHT LBS4.6
    • CONSTRUCTIONMetal
    • MOUNT TYPEWall Mount
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LCD SIZE32" - 60"
    • TILT (DEGREES)+12
    • ASSEMBLYUnassembled
    • STYLEFixed
    • APPROVALS OR CERTIFICATIONSISO9001, RoHS
    • WEIGHT CAPACITY165 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLCD3505BLK
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!