Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Cap, Black, 25/Pack
See all 47 items in product family

Swingline™ GBC® ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Cap, Black, 25/Pack

Item #: WBB1914549

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.33 Save up to 11%
Qty Price
1 $23.25 ea.
2 $18.75 ea.
3+ $17.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Cap, Black, 25/Pack

Make your proposals, presentations and reports stand out with the sleek, professionally finished look of the ProClick® binding spine. Fast and easy, it opens and closes with a special tool for quick edits. 32-ring plastic spine lets pages lie flat with 360° rotation for convenient note taking and photocopying. Use with any WireBind® binding system or with pre-punched paper if you don't have a binding machine. For 11" size documents.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONBinding Spine
    • MANUFACTURERS PART NUMBER2515662
    • PACKAGE QUANTITY25
    • SHEET CAPACITY45
    • SIZE5/16" Diameter
    • TYPEAccessories - Binding
    • BINDING CAPACITY45 Sheets
    • ACCESSORY TYPEComb / Spine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!