Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Notary Public Record Book, 10-1/2" x 8-1/4", Maroon Cover

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Dome® Notary Public Record Book, 10-1/2" x 8-1/4", Maroon Cover

Item #: WBB843683

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.09
Product Information
Customer Review
Product Q&A
Accessories
Dome® Notary Public Record Book, 10-1/2" x 8-1/4", Maroon Cover

Notary Public Record Book complies with state laws requiring detailed records of notary services. Record date and type of document, name and signature, witness, address, fee charged and other pertinent information. Record book also offers a location for the thumb print for states that require one. Format offers space for more than 500 entries. Pages are thread sewn and numbered for necessary security. Record book includes 64 pages, a specimen page and instruction.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES10-1/2
    • HEIGHT INCHES8-1/4
    • COLOR FINISHRed
    • BINDING TYPEWirebound
    • BRANDDome®
    • DESCRIPTIONNotary Public Record Book
    • MANUFACTURERS PART NUMBERDOM880
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONUnperforated
    • SHEETS60
    • STYLELedger
    • TYPELedger
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!