Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Payroll Book, For 1 to 15 Employees, 10" x 7-1/2", Blue Cover
See all 111 items in product family

Dome® Payroll Book, For 1 to 15 Employees, 10" x 7-1/2", Blue Cover

Item #: WBB843468

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.23
Product Information
Customer Review
Product Q&A
Accessories
Dome® Payroll Book, For 1 to 15 Employees, 10" x 7-1/2", Blue Cover

Wirebound payroll book complies with all federal and state laws and contains calendar of tax forms, wide columns and a completed specimen page. Design is especially suited for smaller firms. Weekly payroll summary with cut leaf sheets eliminates the chore of rewriting employee names. Undated records can started at any time. Payroll book has durable cover to protect contents. Nonrefillable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES7-1/2
    • COLOR FINISHBlue
    • BINDING TYPEWirebound
    • BRANDDome®
    • DESCRIPTIONPayroll Book
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEETS128
    • STYLEAccounting Book
    • TYPEAccounting Book
    • PADS1
    • MANUFACTURER PART NUMBERDOM710

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed