Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springhill® Digital Vellum Bristol Color Cvr 66000, 8-1/2" x 11", Gray, 250/Pack

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Springhill® Digital Vellum Bristol Color Cvr 66000, 8-1/2" x 11", Gray, 250/Pack

Item #: WBB1598133

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.11 Save up to 47%
Qty Price
1 $15.25 ea.
2 $11.00 ea.
3+ $9.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Springhill® Digital Vellum Bristol Color Cvr 66000, 8-1/2" x 11", Gray, 250/Pack

Takes you higher with the bulk and soft, toothy feel of premium cover stock. Perfect for brochures, greeting cards, tent cards, menus and direct mail. Good ink holdout, fast drying. Excellent for die-cutting, scoring and folding. Acid-free.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES2
    • HEIGHT INCHES11
    • COLOR FINISHGray
    • BRANDSpringhill®
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONSpringhill® Digital Vellum Bristol Color Cover
    • MACHINE COMPATIBILITYHigh-Speed Copiers; Laser Printers; Offset Duplicators
    • MANUFACTURERS PART NUMBER66000
    • PACKAGE QUANTITY250/Pack
    • PAPER COLORGray
    • PAPER WEIGHT (LB)67
    • TYPEMultipurpose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed