Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Fibre Satin Fine Art Paper Roll 08400112A, 17" x 50', Neutral, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Kodak Prof Inkjet Fibre Satin Fine Art Paper Roll 08400112A, 17" x 50', Neutral, 1 Roll

Item #: WBB1598398

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.00 Save up to 11%
Price: $ 118.73

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Fibre Satin Fine Art Paper Roll 08400112A, 17" x 50', Neutral, 1 Roll

Designed to replicate the fibre-based papers traditionally used in darkroom processing. It's a bright white digital baryta paper with a "semi-glazed" surface that accepts all dye and pigmented inks.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET50
    • LENGTH INCHES600
    • WIDTH INCHES17
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE17" x 50'
    • DESCRIPTIONKodak Professional Inkjet Fibre Satin Fine Art Paper Roll
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER08400112A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORNeutral
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS12.1 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!