Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Photo Paper KPRO8511L, 8-1/2" x 11", White, 50 Sheets/PK

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Kodak Prof Inkjet Photo Paper KPRO8511L, 8-1/2" x 11", White, 50 Sheets/PK

Item #: WBB1598248

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $39.95 ea.
3+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Photo Paper KPRO8511L, 8-1/2" x 11", White, 50 Sheets/PK

Take advantage of a wider color gamut and improved ink technology for the latest generation of wide format printers. Bright white point provides clean highlight detail. Resin-coated paper base. Micro-porous, instant dry coating reduces ink smearing. Used to produce high end photographs and fine art reproductions. Thermal and cold laminate compatible. This next-generation paper has a larger color gamut and higher Dmax to ensure that colors captured in-camera reproduce more accurately, while producing deeper, richer black, an expanded dynamic range and additional detail in shadow areas.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONKodak Professional Inkjet Photo Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKPRO8511L
    • PACKAGE QUANTITY50 Sheets/PK
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS10.9 mil
    • PAPER FINISHLuster

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!