Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Rapid-Dry Photographic Paper 22273300, 50" x 100', White, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Kodak Rapid-Dry Photographic Paper 22273300, 50" x 100', White, 1 Each

Item #: WBB1598540

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.35 Save up to 12%
Price: $ 191.56

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kodak Rapid-Dry Photographic Paper 22273300, 50" x 100', White, 1 Each

Genuine resin-coated paper that provides excellent image quality and fast drying time with dye and pigmented inkjet printers. Turn out posters and signage faster than you can say "tradeshow graphics". Outstanding color density and wide color gamut give you breathtaking image quality. Innovative micro-porous coatings make for fast dry times, which means less chance of smearing and waste, and the ability to apply laminates instantly.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES50
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE50" x 100'
    • DESCRIPTIONKodak Rapid-Dry Photographic Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER22273300
    • PACKAGE QUANTITY1/Ea
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS6 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!