Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Water-Resistant Poly Poster Paper 22006400, 60" x 100', White, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Kodak Water-Resistant Poly Poster Paper 22006400, 60" x 100', White, 1 Each

Item #: WBB1597873

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.00 Save up to 49%
Price: $ 133.98

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Water-Resistant Poly Poster Paper 22006400, 60" x 100', White, 1 Each

Ideal for durable, rich-color displays in high-traffic locations. Tear-resistant with a low-glare matte finish. Water-resistant properties excellent for non-laminated outdoor banners and signs with pigment based inks.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES60
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE60" x 100'
    • DESCRIPTIONKodak Water-Resistant Poly Poster Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER22006400
    • PACKAGE QUANTITY1/Ea
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS8 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!