Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Water-Resistant Removable Vinyl Paper 22162300, 50" x 60', White, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Kodak Water-Resistant Removable Vinyl Paper 22162300, 50" x 60', White, 1 Each

Item #: WBB1597714

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.00 Save up to 39%
Price: $ 116.77

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Water-Resistant Removable Vinyl Paper 22162300, 50" x 60', White, 1 Each

Water-resistant removable vinyl paper is easily mountable and removable from smooth surfaces. Matte surface offers nearly reflection-free viewing. Cadmium and lead free.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET60
    • LENGTH INCHES720
    • WIDTH INCHES50
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE50" x 60'
    • DESCRIPTIONKodak Water-Resistant Removable Vinyl Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER22162300
    • PACKAGE QUANTITY1/Ea
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS6 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!