Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geographics® Clouds Design Business Suite Cards 47372S, 3-1/2" x 2", Smooth, 25/Pack

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Geographics® Clouds Design Business Suite Cards 47372S, 3-1/2" x 2", Smooth, 25/Pack

Item #: WBB1598451

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.50 ea.
2 $10.25 ea.
3+ $8.90 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Geographics® Clouds Design Business Suite Cards 47372S, 3-1/2" x 2", Smooth, 25/Pack

Attractive blue sky with cumulus cloud design sets these business cards apart from the crowd. Micro-perforated edges ensure clean and neat separation. Compatible with most self-print template programs. Matching letterhead and envelopes (sold separately).

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES3/8
    • HEIGHT INCHES2
    • COLOR FINISHBlue
    • BRANDGeographics®
    • CARD SIZE3-1/2" x 2"
    • DESCRIPTIONGeographics® Clouds Design Business Suite Cards
    • MACHINE COMPATIBILITYInkjet/Laser
    • MANUFACTURERS PART NUMBER47372S
    • PACKAGE QUANTITY25/Pack
    • PAPER COLORBlue/White Cumulus Cloud Design
    • PAPER TYPEStationery
    • PAPER WEIGHT (LB)65
    • STYLEBusiness Cards
    • TYPEBusiness Card

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!