Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco High Volume Electric Three-Hole Punch 30 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Sparco High Volume Electric Three-Hole Punch 30 Sheet Capacity

Item #: WBB1532623

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.53 Save up to 59%
Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Sparco High Volume Electric Three-Hole Punch 30 Sheet Capacity

High-volume electric paper punch drills through up to 30 sheets of 20 lb. paper at a time. Design has two-hole and three-hole punch positions. Each hole has a 1/4" (6mm) diameter.

Product Specifications

    • COLOR FINISHGray
    • SHEET CAPACITY30
    • PUNCH SIZE1/4"
    • MANUFACTURERS PART NUMBER SPR96003
    • DESCRIPTIONHigh Volume Electric Three-Hole Punch
    • NUMBER OF HOLES PUNCHED3
    • STYLEElectric Hole Punch
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed