Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanford® Uni-ball Deluxe Rollerball Pen, 0.7mm, Blue Ink - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Sanford® Uni-ball Deluxe Rollerball Pen, 0.7mm, Blue Ink - Pkg Qty 12

Item #: WBB788817

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $466.56 Save up to 57%
$1.40 each

Sold in packages of 12

Clearance Price: $16.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sanford® Uni-ball Deluxe Rollerball Pen, 0.7mm, Blue Ink, 12 pack

Deluxe Rollerball pens feature a barrel with a brushed steel-look and a Rollerball point that writes smoothly at any angle without skipping. Uni Super Ink is specially formulated to become trapped in paper, helping prevent criminal check washing and other document alteration. Ink is also water-resistant and fade-resistant. Non-refillable. Fade Resistant/Water Resistant/Skip-Free.

Product Specifications

    • BRANDSanford®
    • DESCRIPTIONDeluxe Rollerball Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBER60053
    • PACKAGE QUANTITY12/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLENo
    • GTIN00070530600537
    • REFILLABLENo
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Beige

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!