discount codeFree shipping over 300

Applied at checkout

Sanford® Uni-ball Signo 207 Retractable Gel Pen, Refillable, 0.7mm, Black/Blue/Red Ink, 4/Pack

Sanford® Uni-ball Signo 207 Retractable Gel Pen, Refillable, 0.7mm, Black/Blue/Red Ink, 4/Pack

Item #: WBB789717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.76 up to 52% OFF

Price: $4.73

Quantity

Popular item in this category

Customers Also Viewed

Sanford® Uni-ball Signo 207 Retractable Gel Pen, Refillable, 0.7mm, Black/Blue/Red Ink, 4/Pack

Retractable gel pen contains specially formulated ink that helps prevent a common form of check fraud known as "check washing." Uni Super Ink is also fade-resistant and water-resistant. Textured rubber grip offers superior writing and control while the retractable tip provides added convenience. Use the clip on the barrel to attach to notebooks, pockets and more. Fade Resistant.

Product Specifications

  • COLOR FINISHBlack, Blue, Red
  • BRANDSanford®
  • DESCRIPTIONSigno 207 Gel Pen
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERSAN33961PP
  • PACKAGE QUANTITY4/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT TYPEMedium
  • GTIN00070530339611
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Translucent
  • PACK SIZE4 Pack
  • INK COLORS SUB-TYPEBlack/Blue/Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanford® Uni-ball Signo 207 Retractable Gel Pen, Refillable, 0.7mm, Black/Blue/Red Ink, 4/Pack

Sanford® Uni-ball Signo 207 Retractable Gel Pen, Refillable, 0.7mm, Black/Blue/Red Ink, 4/Pack

Item #: WBB789717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top