Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Powershred® B-152C Shredder, Cross-Cut, 120V Us

Rollover image to zoom in

Click image to enlarge

See all 181 items in product family

Fellowes® Powershred® B-152C Shredder, Cross-Cut, 120V Us

Item #: WBB1914481

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $484.99 Save up to 52%
Price: $ 233.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fellowes® Powershred® B-152C Shredder, Cross-Cut, 120V Us

The Fellowes® Powershred® B-121C Shredder is a powerful deskside shredder for home office/small office use. The B-121C shreds 12 sheets per pass into 5/32" x 1-7/16" cross-cut particles (Security Level P-3) and shreds for up to 10 minutes before a 30 minute cool down period is needed. Safely shreds paper, staples, credit cards, paper clips, CDs/DVDs and junk mail; features a 5 gallon pull-out bin and includes a 1-year product warranty and 1-year cutter warranty.

Product Specifications

    • WIDTH INCHES15-3/8
    • DEPTH INCHES9-4/9
    • HEIGHT INCHES22-1/3
    • COLOR FINISHBlack
    • BRANDFellowes®
    • DESCRIPTIONB-152C Medium-Duty Cross-Cut Shredder
    • MANUAL REVERSE MODEYes
    • MANUFACTURERS PART NUMBER3371001
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY15
    • SHRED SIZE5/32" x 1-1/2"
    • SPEED (FT/MIN)8
    • SPECIALTY SHREDDINGCredit Cards
    • THROAT WIDTH9
    • TYPEHome & Office Shredder
    • LIMITED WARRANTYMFR 1 Year
    • BIN CAPACITY GALLONS5
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3
    • AUTO STARTYes
    • AUTO STOPYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!