Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Full Strip Stapler w/ Soft Handle & Base 210 Staple Strip Capacity

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Sparco Full Strip Stapler w/ Soft Handle & Base 210 Staple Strip Capacity

Item #: WBB1532594

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.89 Save up to 79%
Qty Price
1-2 $4.07 ea.
3+ $3.80 ea.
Product Information
Customer Review
Product Q&A
Sparco Full Strip Stapler w/ Soft Handle & Base 210 Staple Strip Capacity

Full-strip desktop stapler fastens up to 20 sheets at a time and features a soft handle grip and base made from dual shot plastic injection. Use the rotating anvil for stapling or pinning. Open for tacking. Stapler uses standard staples and has a 210-staple capacity.

Product Specifications

    • COLOR FINISHBlack/Gray
    • SHEET CAPACITY20
    • STRIP SIZE Full
    • DESCRIPTIONDual Shot Desktop Stapler
    • SUPPLY TYPEBasic Supplies
    • MANUFACTURER PART NUMBERSPR08964
    • STYLEStaplers
    • STAPLE CAPACITY210
    • STAPLER TYPEDesktop
    • TYPEDesktop Stapler
    • BRANDSparco™
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed