Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl Listening Center, 6 Station Jackbox w/ Volume, Deluxe Headphones w/ Storage Rack

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

HamiltonBuhl Listening Center, 6 Station Jackbox w/ Volume, Deluxe Headphones w/ Storage Rack

Item #: WBB431416

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Listening Center, 6 Station Jackbox w/ Volume, Deluxe Headphones w/ Storage Rack

Features:

  • (1) Headphone holder/rack with dust cover
  • (1) Jackbox with Individual Volume Controls
  • (6) Deluxe, Over-Ear Headphones
  • Design: Deluxe, over-ear
  • Cushions: Leatherette, replaceable
  • Volume Control: On ear cup
  • Plug: 3.5 mm stereo jacketed
  • Cord: 6' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon
  • Speaker drivers: 40mm
  • Frequency response: 20Hz -20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice.


Product Specifications

    • COLOR FINISHGray
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION6-Station Listening Center w/ Storage Rack
    • INCLUDES"(6)Headphones, (1)Jackbox, (1)Storage Rack"
    • MANUFACTURERS PART NUMBERHH/JBP-6SV/HA5
    • MICROPHONENo
    • TYPEListening Center
    • LIMITED WARRANTY1 Year
    • JACKBOX TYPE"8 Position, With Vol Controls"
    • HEADPHONE TYPEDeluxe
    • PLUG TYPE(S)3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!