Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa READ Bulletin Board Decoration Set - 24" Height x 17" Width

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Carson-Dellosa READ Bulletin Board Decoration Set - 24" Height x 17" Width

Item #: WBB1582064

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.25 Save up to 2%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa READ Bulletin Board Decoration Set - 24" Height x 17" Width

Bulletin board decoration set includes four charts to promote reading. Each chart features one of the letters that spell, "Read," and pictures of children reading. Set includes a resource guide.

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBERCDP110124
    • DESCRIPTIONCarson-Dellosa READ Bulletin Board Decoration Set
    • WIDTH INCHES17
    • HEIGHT INCHES24
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY4 Pcs/Set
    • PACKAGING1
    • MAGNETICN
    • APPLICATIONDecoration
    • SUPPLY TYPEClassroom Boards
    • THEMEVocabulary
    • STYLEBulletin Board
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!