Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Kallisto 3 Drawer Nightstand

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Black Kallisto 3 Drawer Nightstand

Item #: WBB1916972

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.99 Save up to 15%
Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Kallisto 3 Drawer Nightstand

Get a night table that suits your elegant d├ęcor with the Kallisto 3 Drawer Nightstand. Details like elegant decorative moldings and oval brushed nickel knobs mean this piece will surely complement your classically styled bedroom. Including one shallow and two full-sized drawers with clear-lacquered drawer sides, it gives you a place to store your books and other bedside belongings. This night table is a classic choice for the storage-conscious bedroom. Coordinate with other items in the Kallisto Bedroom Collection for seamless style.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDNH-0339-1
    • WIDTH INCHES24-3/4
    • LENGTH INCHES15-3/4
    • HEIGHT INCHES28
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONKallisto Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION3 Drawer Nightstand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS32.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed