Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Tall Full Captain's Platform Storage Bed with 12 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Espresso Tall Full Captain's Platform Storage Bed with 12 Drawers

Item #: WBB1917075

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $775.99 Save up to 9%
Price: $ 710.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Tall Full Captain's Platform Storage Bed with 12 Drawers

Get all the bedroom storage of a dresser with the efficient Tall Full Captain's Platform Storage Bed with 12 Drawers. With twelve full-sized, 18" deep drawers, this captain's bed offers more storage than most chests, without taking up the additional floor space. Keep your linens, blankets and clothing neat and organized under your bed. There's also no need for a box spring thanks to the slat support system which requires only a mattress. Sturdy and with a design to suit any d├ęcor, this bed will solve your storage problems.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREBD-5612-K
    • WIDTH INCHES57
    • LENGTH INCHES76-1/2
    • HEIGHT INCHES27
    • COLOR FINISHEspresso
    • CAPACITY LBS.500
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZETall Full
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall Full Captain's Platform Storage Bed with 12 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!