Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® ReTire Rubber-Tak Tackstrips (Set of 6) 6 Ft.

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Balt® ReTire Rubber-Tak Tackstrips (Set of 6) 6 Ft.

Item #: WBB506248

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.51 Save up to 44%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® ReTire Rubber-Tak Tackstrips (Set of 6) 6 Ft.

Made from 1/4" thick 100% recycled rubber for long lasting durability. Self-adhesive tackstrips mount anywhere for instant display space. Made in the USA. TAA compliant. Width is 72". Depth is 1/4". Height is 1-5/8". Color finish is ReTire. Package quantity is 6. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1/4
    • HEIGHT INCHES1-5/8
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONTackstrips
    • FRAME CONSTRUCTIONFrameless
    • MANUFACTURERS PART NUMBER309S6-106
    • MATERIAL(S)100% Recycled Rubber
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY1 Year
    • SURFACE MATERIALRubber
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!