Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it Sticky Cork Board with Black Frame, 36"W x 22"H

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Post-it Sticky Cork Board with Black Frame, 36"W x 22"H

Item #: WBB1579964

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.55 Save up to 27%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Post-it Sticky Cork Board with Black Frame, 36"W x 22"H

Post-it Sticky Corkboard creates the ultimate display center with long-lasting sticky cork surface. Great for one-handed posting of messages, lists, notes, photos and more. Items stick securely and remove easily with or without tacks or pins. Use tacks for multi-page items or let the adhesive hold up single pages. The framed sticky corkboard mounts quickly with 3M Command Picture Hanging strips.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES22
    • COLOR FINISHNatural
    • BRANDPost-it®
    • DESCRIPTIONSticky Cork Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER558BB
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 22
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed