Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Valu-Tak Tackboard with Mahogany Wood Trim 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Balt® Valu-Tak Tackboard with Mahogany Wood Trim 48"W x 36"H

Item #: WBB506317

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.57 Save up to 33%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Valu-Tak Tackboard with Mahogany Wood Trim 3'H x 4'W

Valu-Tak natural cork tackboards feature a 100% natural cork surface. Natural cork surface is bonded to insulation board for superb tack-holding ability. Naturally renewable surface is durable, self-healing, and environmentally responsible. Solid wood trim available in natural oak or mahogany finishes. Made in the USA. TAA compliant. 10 year guarantee.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONValu-Tak With Mahogany Trim
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERM301WC
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!