Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it Bulletin/Dry Erase Board with Black Frame, 22"W x 18"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Post-it Bulletin/Dry Erase Board with Black Frame, 22"W x 18"H

Item #: WBB1579864

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.20 Save up to 24%
Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Post-it Bulletin/Dry Erase Board with Black Frame, 22"W x 18"H

Post-it Memo Board creates the ultimate communication center. Design combines long-lasting adhesive surface with a superior dry-erase board. Write a quick message or post a document without pins, tacks, or tape. Mount quickly and easily to smooth surfaces or fabric walls using Command Adhesive. Superior dry-erase surface wipes clean again and again.

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES18
    • COLOR FINISHBlack/White
    • BRANDPost-it®
    • DESCRIPTIONBulletin/Dry Erase Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONVinyl
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER558CBS
    • MATERIAL(S)Sticky Post-it/Dry Erase Board
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!