Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Superior Surface Dry Erase Board, White Laminate, Wood Frame, 96"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Lorell Superior Surface Dry Erase Board, White Laminate, Wood Frame, 96"W x 48"H

Item #: WBB1579924

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $619.00 Save up to 76%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Superior Surface Dry Erase Board, White Laminate, Wood Frame, 96"W x 48"H

Dry-erase board offers a superior, wear-resistant surface without ghosting or staining. HPL (high-pressure laminate) provides smooth writability and easy erasability and lasts up to 125 times as long as standard economy melamine. HPL is permanently adhered to an insulation board substrate. Solid wood frame features a mahogany finish.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONSuperior Surface Dry Erase Board
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER60633
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALLaminate
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!