Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Shelving Add-On DD8120H - 38 Compartment 10 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray
See all 73 items in product family

Lyon Shelving Add-On DD8120H - 38 Compartment 10 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

Item #: WBB276503

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $590.20 Save up to 36%
Price: $ 378.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon 38 Compartment Shelving Add-On, 10 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

  • Lyon Steel Bin Shelving is ideal where materials are stored in assigned locations
  • In typical installation, each item in inventory is assigned to a specific bin opening, enabling workers to find and pick parts from stock more quickly
  • Shelf dividers are individually adjustable side-to-side on 3" centers
  • Dividers can be removed or additional dividers added
  • 84" high
  • Includes: Divider Pkg, One Closed Rack End, Back Panels, 10 Heavy Duty Shelves, Clips

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • BIN QUANTITY38
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERDD8120H
    • PACKAGE QUANTITY1
    • SHELF TYPEHeavy Duty Shelves
    • UNIT TYPEAdd-on

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!